Learn More
Fisherbrand Executive Mesh Chair
Fisherbrand Executive Mesh Chairs feature locking seat tilt, adjustable arms and dual-wheel casters
Description
- Adjustable arm rests
- Polyurethane pads for support
- With tilting and locking function
- 360° rotation, with swivel and tilt functions
- Durable five leg nylon reinforced fiberglass base with black, rolling, non-marring casters
- Foam cushioning covered with durable nylon mesh fabric
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Yes | |
5-leg nylon reinforced fiberglass (68.58cm (27 in.) | |
136kg | |
Black | |
48.26cm | |
No | |
22.5 in. | |
With headrest | |
300 lb. | |
Mesh | |
1 | |
Desk Height | |
7.62cm | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
20 in. | |
50.8cm | |
Yes | |
Yes | |
19 to 23 in. |
Standard adjustable arms | |
300 lb. | |
5 years, lifetime on the pneumatic lift | |
19 in. | |
Casters | |
Nylon-Reinforced Fiberglass | |
57.15cm | |
Pneumatic | |
136kg | |
Low-Form Chair | |
Mesh | |
3 in. | |
Black fabric | |
19 in. | |
48.26cm | |
Yes | |
Yes | |
No |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.