Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
Exel International 20 to 25cc Syringes
$67.60
Specifications
Certifications/Compliance | Pyrogen Free |
---|---|
Volume (Metric) | 20 mL |
Latex Free | Yes |
Material | Polypropylene |
Sterility | Sterile |
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
14-840-31
|
Exel International
26281 |
N/A | 20mL; Luer slip tip |
Pack of 50 for $67.60
Case of 10 PK for $569.00 |
N/A |
14-840-30
|
Exel International
26280 |
N/A | 20mL; Luer Lock tip |
Pack of 50 for $67.60
Case of 10 PK for $569.00 |
N/A |
Description
Latex free;Sterile;Non-toxic;Pyrogen free;Positive plunger stop to prevent spillage when drawing;Smooth plunger motion;Polypropylene construction.
Specifications
Pyrogen Free | |
Yes | |
Sterile |
20 mL | |
Polypropylene | |
Syringe |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title