Exel International 3cc Syringes with Needle, Luer Lock Tip

Manufacturer: EXEL INTERNATIONAL 26103

 View more versions of this product

Catalog No. 14-840-57

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Volume (Metric) 3cc
    Color Black
    Certifications/Compliance Pyrogen Free
    Latex Free Yes
    Length (English) Needle 1.25 in.
    Length (Metric) Needle 3.17cm
    Material Polypropylene
    Termination Luer-lock
    Capacity (Metric) 3.0mL
    Sterile Yes
    Type Syringe
    Gauge 22 ga

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit