Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exel International 5 to 6cc Syringe with Needle, Luer Lock Tip
Specifications
Certifications/Compliance | Pyrogen Free |
---|---|
Volume (Metric) | 5 mL |
Latex Free | Yes |
Material | Polypropylene |
Sterility | Sterile |
Catalog Number | Mfr. No. | Color | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | |||
14-841-39
|
Exel International
26210 |
Black | 22 G | 1 in. |
Pack of 100 for $66.90
Case of 8 PK for $449.50 |
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
14-841-40
|
Exel International
26211 |
Black | 22 G | 1.5 in. |
Pack of 100 for $66.90
Case of 8 PK for $449.50 |
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
14-841-41
|
Exel International
26212 |
Green | 21 G | 1 in. |
Pack of 100 for $66.90
Case of 8 PK for $449.50 |
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
14-841-42
|
Exel International
26213 |
Green | 21 G | 1.5 in. |
Pack of 100 for $66.90
Case of 8 PK for $449.50 |
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
14-841-43
|
Exel International
26214 |
Yellow | 20 G | 1 in. |
Pack of 100 for $66.90
Case of 8 PK for $449.50 |
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
14-841-44
|
Exel International
26218 |
Green | 21 G | 1.25 in. |
Pack of 100 for $66.90
Case of 8 PK for $449.50 |
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
14-841-45
|
Exel International
26219 |
Black | 22 G | 1.25 in. |
Pack of 100 for $66.90
Case of 8 PK for $449.50 |
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
Description
- Latex free
- Sterile
- Non-toxic
- Pyrogen free
- Positive plunger stop to prevent spillage when drawing
- Smooth plunger motion
- Polypropylene construction
Specifications
Pyrogen Free | |
Yes | |
Sterile |
5 mL | |
Polypropylene | |
Syringe |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title