Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exel International IV Administration Set
Specifications
Volume (Metric) | 60 Drops/mL |
---|---|
Diameter (English) Outer | 0.16 in. |
Diameter (Metric) Outer | 0.41 cm |
Type | IV Administration Set |
Quantity | 50 Case |
Catalog Number | Mfr. No. | Volume (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Includes | Price | Quantity & Availability | ||||
14-841-96
|
Exel International
29081 |
15 Drops/mL | Y-injection site, vented/non vented, roller and occlusion clamp, 78 in. tubing, luer-slip |
Pack of 50 for $144.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
14-841-97
|
Exel International
29083 |
60 Drops/mL | Y-injection site, vented/non vented, roller and occlusion clamp, 78 in. tubing |
Pack of 50 for $171.50
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
Specifications
60 Drops/mL | |
0.41 cm | |
50 Case | |
Yes | |
No Needle Included |
0.16 in. | |
IV Administration Set | |
Provides a pyrogen free fluid path and safe to use for all patients | |
No Needle Included | |
Sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title