Exel International IV Administration Set

Manufacturer: EXEL INTERNATIONAL 29083

 View more versions of this product

Catalog No. 14-841-97

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Diameter (English) Outside 0.16 in.
    Diameter (Metric) Outside 0.41cm
    For Use With (Application) Provides a pyrogen free fluid path and safe to use for all patients
    Includes Y-injection site, vented/non vented, roller and occlusion clamp, 78 in. tubing
    Latex Free Yes
    Sterile Yes
    Capacity (Metric) 23.0mL Priming Vol.
    Length (English) No Needle Included
    Length (Metric) No Needle Included
    Needle Gauge No Needle Included
    Product Type IV Administration Set
    Quantity 50 Case
    Volume (Metric) 60 Drops/mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit