Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exel International Safety Winged IV Blood Draw Set
Safety feature reduces risk of accidental needle sticks
Specifications
Includes | Luer Adaptor |
---|---|
Length (English) Needle | 0.75 in. |
Length (English) Tube | 12 in. |
Product Type | Blood Draw Set |
Quantity | 50 pieces/box, 4 boxes/case |
Catalog Number | Mfr. No. | Gauge | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Gauge | Price | Quantity & Availability | |||||
14-841-07
|
Exel International
27764 |
21 |
Case of 200 for $586.50
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
14-841-09
|
Exel International
27768 |
25 |
Pack of 50 for $147.30
Case of 4 PK for $513.50 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
14-841-08
|
Exel International
27766 |
23 |
Pack of 50 for $147.30
Case of 4 PK for $513.50 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
Description
- Latex-free
- Luer adapter
- Nontoxic, nonpyrogenic
- Siliconized, thin-wall needle allows for maximum fluid flow
- Flexible, color-coded wings allow for easy gauge selection and can be taped or sutured to hold needle in place after venipuncture
- Convenient peel-pack packaging
Order Info
Packaging: 50 pieces per box, 4 boxes per case
Specifications
Luer Adaptor | |
12 in. | |
50 pieces/box, 4 boxes/case |
0.75 in. | |
Blood Draw Set |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title