Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exel International Super-ject Dental Needles
Plastic hub design allows for greater needle flexibility and lowers chances of needle breakage
Specifications
For Use With (Application) | For greater needle flexibility and lowers chances of needle breakage |
---|---|
Material (Hub) | Plastic |
Type | Dental Needle |
Catalog Number | Mfr. No. | Color | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | |||
14-840-11
|
Exel International
26555 |
Blue | 30 G | 0.8 in. |
Pack of 100 for $36.00
Case of 10 PK for $302.00 |
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
14-840-13
|
Exel International
26557 |
Yellow | 27 G | 1.2 in. |
Pack of 100 for $36.00
Case of 10 PK for $302.00 |
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
14-840-12
|
Exel International
26562 |
Blue | 30 G | 1.2 in. |
Pack of 100 for $36.00
Case of 10 PK for $302.00 |
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
Description
- Red dot on the needle hub marks the needle bevel position, even when the needle point is not visible
- Dental needle production is computer controlled in all processes from manufacture to inspection
- Siliconized cannula
- Needles are sterilized by Ethylene Oxide
- Dental needle hubs and boxes are color-coded by gauge for easier identification
- Self-tapping ribs placed on the outside of the hub, and inside threads, make for ease of use
- Larger cannula lumen (.0055 in.)
Order Info
- Available with inch thread and millimeter thread
- Each needle is individually packaged and ready for immediate use
Specifications
For greater needle flexibility and lowers chances of needle breakage | |
Plastic | |
Dental Needle |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title