Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exel International Tuberculin Syringes
Supplier: Exel International 26040
Description
- Latex free
- Sterile
- Non-toxic
- Non pyrogenic
- Reduced dead space for reduced medication waste
- Smooth plunger action for greater filling accuracy
Specifications
Pyrogen Free | |
Gray | |
Positive plunger stop to prevent spillage when drawing, smooth plunger action for greater filling accuracy, non-toxic, pyrogen free | |
Yes | |
1.3 cm | |
1 mL | |
Sterile |
Polypropylene | |
27 G | |
Detachable needle, luer-slip | |
0.5 in. | |
Tuberculin Syringe | |
Removable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction