Exel International Tuberculin Syringes

Manufacturer: EXEL INTERNATIONAL 26043

 View more versions of this product

Catalog No. 14-840-51

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Certifications/Compliance Pyrogen Free
    Connection Type Removable
    For Use With (Application) Positive plunger stop to prevent spillage when drawing, smooth plunger action for greater filling accuracy, non-toxic, pyrogen free
    Includes Detachable needle, luer-slip
    Latex Free Yes
    Sterile Yes
    Capacity (Metric) 1mL
    Length (English) 0.5 in.
    Length (Metric) 1.3cm
    Needle Gauge 26 ga
    Product Type Tuberculin Syringe
    Volume (Metric) 1mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit