Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Market Forge Market Forge Sterilmatic™ Sterilizer Accessory, Exhaust Condensers

For use with Sterilmatic Sterilizer

Manufacturer:  Market Forge 95 0436

 View more versions of this product

Catalog No. 14-460-15


Add to cart

Includes: 0-207kPa (0-30psi) pressure gauge, temperature gauge, low water cut-off, safety valve, thermostatic steam trap, signal light

Requires : Drain, 13mm (1/2 in.) FPT or 16mm (5/8 in.) O.D.; copper steam exhaust connection, 10mm (3/8 in.) IPS

Description

Description

    • Condensing exhausted steam from sterilizer when unit cannot be vented to outside
    • Sterilizer can be used anywhere without having to worry about direct venting access

Order Info

115V 50/60Hz

Certifications

UL listed. CSA certified.

Specifications

Specifications

22.44 gal.
66cm
31 x 18.75 x 29 in. (79 x 48 x 74cm)
31 in.
74cm
Domestic
150 lb.
60Hz
120V
48cm
85L
26 in.
Sterilmatic Sterilizer
29 in.
79cm
Exhaust Condenser
68kg
15psi
18.75 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit