Learn More
ACCU-SCOPE™ EXM-150 Series Brightfield and Darkfield Mechanical Stage Monocular Microscope

Shop All ACCU-SCOPE Products


Description
- Optical System: DIN Optical System, f = 160 mm
- Viewing Head: Monocular inclined head, monocular dual inclined teaching head, inclined 45° and 360° rotatable
- Monocular inclined head 45° with vertical teaching viewer.
- Eyepieces: WF10x eyepiece, 18 mm field of view with pointer. Eyepiece is locked-in to prevent classroom tampering.
- Nosepiece: Rear facing three-hole, ball bearing nosepiece with positive click stops to ensure parcentration.
- Objectives: Standard configuration includes DIN achromat 4x, 10x and 40xR objectives.
- Stage: Stage size 119 X 119 mm factory installed double-plate mechanical stage with low position controls and iris diaphragm.
- Condenser: N.A. 0.65 condenser with Darkfield configuration.
- Stand: Cast alloy aluminum with built-in carry handle and cord hangers
- Illumination: Variable and rechargeable LED illuminator. LED illuminators will last approximately 4 hours on a single charge and the expected bulb life is 20,000 hours. 3500 mAh NiMH rechargeable battery.
- Focusing System: Separate coarse and fine focus adjustment controls. A tension adjustment is on the coarse control. A built-in slip clutch system and pre-set focus stop prevents accidental damage to objectives and slides.
- Accessories: Dust cover and instruction manual included.
- Certification: ISO 9001: 2018 and ISO 14001: 2018, CE, RoHS
- Warranty: 5-year limited warranty for parts, labor, and electronic components. 1-year warranty on LED bulb
Specifications
Specifications
| Eyepiece | WF 10X/18 mm, with pointer, lockable |
| Head Style | Monocular, 45° Inclined, 360° Rotating |
| Lighting Type | LED |
| Magnification Power | 40X, 100X , 400X |
| Model | EXM-150 |
| Objective Types | DIN Achromatic |
| Product Type | Monocular Microscope |
| Voltage | 90/240 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.