Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Explorer™ Precision High Capacity Balances Products for Science Education

Provides unmatched functionality in a line of high-performance balance. OHAUS Explorer Precision High Capacity Balances have superior protection in rugged or unstable environments with die-cast metal base and IP54 base protection.

Manufacturer:  OHAUS™ 30057099/EMD

 View more versions of this product

Catalog No. S28553


Add to cart

Includes: AutoCal™ internal calibration, terminal, weighting base, 90mm weighting platform, wind ring, draft shield assembly, power adapter, power cord, use cover, USB software (on CD), instruction manual (on CD), quick start guide (on CD)

Description

Description

  • AutoCal™, 1 second stabilization time, two touchless sensors, 5.7 inch full color touch screen
  • >
  • Optional 10 hours rechargeable battery, optional rolling feet provide assistance in easily moving the balance
  • QWERTY keyboard and numeric keypad to quickly input GLP and GMP data and other application data
  • Easy access communication ports including standard USB and RS232 and an optional third port of either RS232 or Ethernet
  • GLP/GMP data output with real time clock
  • Data transfer function
  • Die-casting housing, stainless steel pan, replaceable in-use cover, IP54 base protection
  • AutoCal™ fully-automatic internal calibration system, 1 second stabilization time, two touchless sensors, integral weigh below hook, 2-D protection, optional 10 hours rechargeable battery, optional adjustable rolling feet, up to 13 operating languages, NTEP and OIML models available

Applications
Weighing, Percent Weighing, Parts Counting, Check Weighing, Dynamic/Animal Weighing, Filling, Totalization, Formulation, Differential Weighing,Density Determination, Peak Hold, Ingredient Costing, SQC

Specifications

Specifications

Color Graphic Display
12,000 g
0.63 A
EC, OIML F1 or ASTM Class 2, NTEP, NIST, AM-5847,
44.3 cm
AutoCal™ internal calibration, terminal, wei
3 ppm/°C
50°F to 86°F
100/240 V
15 w
100/240 V 47/63 Hz
12,000 g
4.72 in.
±0.2 g
<±0.1 g
37.7 cm
47/63 Hz
High Capacity Precision Balance
Touchscreen
17.44 in.
0.1 g
Die-cast, Stainless Steel
≤1 sec.
10°C to 30°C
22 lb.
10 kg
Gram, milligram, kilogram, carat, ounce, troy ounc
USB, RS-232, an optional ethernet or 2nd RS-232, wit
12 cm
EX12001
14.84 in.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit