OHAUS™ Explorer™ Semi-Micro Balances

Designed and constructed to provide a modern weighing experience as well as to bolster accuracy. OHAUS Explorer Semi-Micro Balances are built for accurate, sophisticated and professional weighing. They use High Speed Single Module weighing cell to ensure that results are accurate.

Manufacturer: OHAUS™ 30139514

 View more versions of this product

Catalog No. 01-919-374

  Check Availability
Add to Cart

    Specifications

    Weighing Modes g, mg, kg, ct ,gn, oz, ozt, lb, dwt, N, mom, tical, msg, tola, baht, Hong Kong Tael, Singapore Tael, Taiwan Tael, Custom Units 1, Custom Unit 2, Custom Unit 3
    Calibration 100g, 150g, 200g
    Automation Interface Standard connectivity: 1 USB host, 1 USB device, 1 RS232; Optional connectivity: 2nd RS232, Ethernet
    Certifications/Compliance Product Safety: CAN/CSA C22.2 61010-1, UL 61010-1, IEC 61010-1; Electromagnetic Compatibility: FCC Part 15 (Class A), Industry Canada ICES-001 (Class A), IEC 61326-1, (Class B emissions, Industrial immunity)
    Depth (Metric) 35cm
    Linearity ±0.1 mg
    Diameter (English) Outer Pan 3.1 in.
    Model EX225/AD
    Display Type 14.5cm (5.7 in.) (diagonal) Full-Color touch screen
    Height (Metric) 39.3cm
    Diameter (Metric) Outer Pan 80mm
    Humidity 85% RH, non-condensing
    Includes With standard automatic door
    Min. Sample Weight Typical: 20mg, fine range (USP, u=0.10%, k=2); Optimal: 9.0mg, fine range (USP, u=0.10%, k=2) SRP≤0.41d
    Stabilization Time 0.1mg: ≤3 second, 0.01mg: ≤8 second
    Temperature Range (English) 50° to 86°F
    Temperature Range (Metric) 10°to 30°C
    Width (Metric) 23cm
    Electrical Requirements AC Adapter Input: 100 to 240 VAC 50/60Hz, 0.6A, AC Adapter Output: 12 VDC 1.5A
    Capacity (Metric) 220g
    Type Semi-Micro Balance

    • AutoCal™ internal calibration feature utilizes two internal weights to perform a linear calibration to minimize weighing errors and ensure accurate measurements
    • Intuitive software powered by SmarText™ 2.0
    • Ultra-fast stabilization time (0.1mg: ≤3 sec., 0.01mg: ≤8 sec.) and audible stability alert increases laboratory efficiency
    • Icon-based color touchscreen display provides tactile feedback and operates in the same manner as a smart phone or tablet computer
    • Four programmable touchless sensors allow the operator to perform common functions and commands with a swipe of the hand
    • USB host port provides the capability of using a USB extension cable to directly transfer the data to a flash drive
    • Memory library includes space for up to 99 items, and a 10 recipe library for formulation mode
    • User manager function provides profiles for one administrator and five additional users, allowing multiple users to utilize the same balance without compromising past results recorded on the balance
    • Modular design in which the base and display can be separated to allow the balance to fit ideally on the lab bench
    • Automatic door feature (available on certain models) allows access to weighing chamber without the need to touch the draftshield door; they minimize vibrations caused by manual operation
    • Built-in ionizer, included in Explorer automatic door models, generates bipolar ions continuously from positive and negative discharge electrodes and directs the ionized air onto the charged body to eliminate static electricity
    • Other advanced features include: Below minimum sample weight indicator, real time clock for GLP/GMP data collection, true type printing for SQC and pipette adjustment
    • Available models include: EX125D, EX125, EX225D, EX225D/AD, and EX225/AD
     
    Specifications:
    • Capacity: 52g to 220g
    • Calibration: Standard AutoCal, AutoCal on Δ1.5° temperature change, 3 hours
    • Weighing Units: g, mg, kg, ct ,gn, oz, ozt, lb, dwt, N, mom, tical, msg, tola, baht, Hong Kong Tael, Singapore Tael, Taiwan Tael,
    • Custom Units 1, Custom Unit 2, Custom Unit 3
    • Applications: Weighing, Parts Counting, Percent Weighing, Checkweighing, Dynamic Weighing, Filling, Totalization, Formulation,
    • Differential Weighing, Peak Hold, Density Determination, Pipette Adjustment, Statistical Quality Control
    • Stabilization Time: 0.1mg: ≤3 sec., 0.01mg: 8 sec.
    • Sensitivity Temp. Drift: 0.50ppm/°C
    • Min-Weight (typical): 20mg, fine range (USP, u=0.10%, k=2)
    • Min-Weight (optimal); 9.0mg, fine range (USP, u=0.10%, k=2) SRP.41d
    • Display: 14.5cm (5.7 in.) (diagonal) Full-Color touch screen
    • Interface: Standard connectivity: 1 USB host, 1 USB device, 1 RS232; Optional connectivity: 2nd RS232, Ethernet
    • Working Temperature: 10°to 30°C (50° to 86°F)
    • Humidity: 85% RH, non-condensing
    • Storage Conditions: 10° to 60°C (-14° to +140°F) at 10% to 90% relative humidity, non-condensing
    • Power Supply: AC Adapter Input: 100 to 240 VAC 50/60Hz, 0.6A; AC Adapter Output: 12 VDC 1.5A
    • Pan Dia.: 80mm (3.1 in.)
    • Dimensions (D x W x H): 35 x 23 x 39.3cm (13.8 x 9 x 15.5 in.)

    Certifications

    Product Safety: CAN/CSA C22.2 61010-1, UL 61010-1, IEC 61010-1

    Compliance

    Electromagnetic Compatibility: FCC Part 15 (Class A), Industry Canada ICES-001 (Class A), IEC 61326-1, (Class B emissions, Industrial immunity)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit