Learn More
OHAUS™ Explorer™ Semi-Micro Balances

Balances built for accurate, sophisticated and professional weighing. Sleek OHAUS Explorer Semi-Micro Balances have been designed and constructed to provide a modern weighing experience as well as to bolster accuracy. High Speed Single Module weighing cell ensures that the results are accurate.
Manufacturer: OHAUS™ 30139514/EMD
Description
- AutoCal™ internal calibration feature utilizes two internal weights to perform a linear calibration to minimize weighing errors and ensure accurate measurements
- Intuitive software powered by SmarText™ 2.0
- Ultra-fast stabilization time (0.1mg: ≤3 sec., 0.01mg: ≤8 sec.) and audible stability alert increases laboratory efficiency
- Icon-based color touchscreen display provides tactile feedback and operates in the same manner as a smart phone or tablet computer
- Four programmable touchless sensors allow the operator to perform common functions and commands with a swipe of the hand
- USB host port provides the capability of using a USB extension cable to directly transfer the data to a flash drive
- Memory library includes space for up to 99 items, and a 10 recipe library for formulation mode
- User manager function provides profiles for one administrator and five additional users, allowing multiple users to utilize the same balance without compromising past results recorded on the balance
- Modular design in which the base and display can be separated to allow the balance to fit ideally on the lab bench
- Automatic door feature (available on certain models) allows access to weighing chamber without the need to touch the draftshield door; they minimize vibrations caused by manual operation
- Built-in ionizer, included in Explorer automatic door models, generates bipolar ions continuously from positive and negative discharge electrodes and directs the ionized air onto the charged body to eliminate static electricity
- Other advanced features include: Below minimum sample weight indicator, real time clock for GLP/GMP data collection, true type printing for SQC and pipette adjustment
- Capacity: 52g to 220g
- Calibration: Standard AutoCal, AutoCal on Δ1.5° temperature change, 3 hours
- Weighing Units: g, mg, kg, ct ,gn, oz, ozt, lb, dwt, N, mom, tical, msg, tola, baht, Hong Kong Tael, Singapore Tael, Taiwan Tael,
- Custom Units 1, Custom Unit 2, Custom Unit 3
- Applications: Weighing, Parts Counting, Percent Weighing, Checkweighing, Dynamic Weighing, Filling, Totalization, Formulation,
- Differential Weighing, Peak Hold, Density Determination, Pipette Adjustment, Statistical Quality Control
- Stabilization Time: 0.1mg: ≤3 sec., 0.01mg: ≤8 sec.
- Sensitivity Temp. Drift: 0.50ppm/°C
- Min-Weight (typical): 20mg, fine range (USP, u=0.10%, k=2)
- Min-Weight (optimal); 9.0mg, fine range (USP, u=0.10%, k=2) SRP≤41d
- Display: 14.5cm (5.7 in.) (diagonal) Full-Color touch screen
- Interface: Standard connectivity: 1 USB host, 1 USB device, 1 RS232; Optional connectivity: 2nd RS232, Ethernet
- Working Temperature: 10°to 30°C (50° to 86°F)
- Humidity: 85% RH, non-condensing
- Storage Conditions: 10° to 60°C (-14° to +140°F) at 10% to 90% relative humidity, non-condensing
- Power Supply: AC Adapter Input: 100 to 240 VAC 50/60Hz, 0.6A, AC Adapter Output: 12 VDC 1.5A
- Pan Dia.: 80mm (3.1 in.)
- Dimensions (D x W x H): 35 x 23 x 39.3cm (13.8 x 9 x 15.5 in.)
Certifications
Product Safety: CAN/CSA C22.2 61010-1, UL 61010-1, IEC 61010-1
Compliance
Electromagnetic Compatibility: FCC Part 15 (Class A), Industry Canada ICES-001 (Class A), IEC 61326-1, (Class B emissions, Industrial immunity)
Specifications
Standard connectivity: 1 USB host, 1 USB device, 1 | |
Product Safety: CAN/CSA C22.2 61010-1, UL 61010-1, | |
14.5 cm (5.7 in.) (Diagonal) Full-Color Touchscreen | |
85% RH, non-condensing | |
Typical: 20mg, fine range (USP, u=0.10%, k=2); Opt | |
0.1 mg: ≤3 sec., 0.01 mg: ≤8 sec. | |
10°C to 30°C | |
g, mg, kg, ct ,gn, oz, ozt, lb, dwt, N, mom, tical | |
39.3 cm | |
3.1 in. | |
AC Adapter Input: 100 to 240 VAC 50/60 Hz 0.6 A AC |
100g, 150g, 200g | |
220 g | |
0.01 mg | |
With standard automatic door | |
EX225/AD | |
50°F to 86°F | |
Semi Micro Balance | |
23 cm | |
35 cm | |
80 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.