Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Explorer™ Semi-Micro Balances

Designed and constructed to provide a modern weighing experience as well as to bolster accuracy. OHAUS Explorer Semi-Micro Balances are built for accurate, sophisticated and professional weighing. They use High Speed Single Module weighing cell to ensure that results are accurate.

Manufacturer:  OHAUS™ 30139511

 View more versions of this product

Catalog No. 01-919-371


Add to cart

Description

Description

  • AutoCal™ internal calibration feature utilizes two internal weights to perform a linear calibration to minimize weighing errors and ensure accurate measurements
  • Intuitive software powered by SmarText™ 2.0
  • Ultra-fast stabilization time (0.1mg: ≤3 sec., 0.01mg: ≤8 sec.) and audible stability alert increases laboratory efficiency
  • Icon-based color touchscreen display provides tactile feedback and operates in the same manner as a smart phone or tablet computer
  • Four programmable touchless sensors allow the operator to perform common functions and commands with a swipe of the hand
  • USB host port provides the capability of using a USB extension cable to directly transfer the data to a flash drive
  • Memory library includes space for up to 99 items, and a 10 recipe library for formulation mode
  • User manager function provides profiles for one administrator and five additional users, allowing multiple users to utilize the same balance without compromising past results recorded on the balance
  • Modular design in which the base and display can be separated to allow the balance to fit ideally on the lab bench
  • Automatic door feature (available on certain models) allows access to weighing chamber without the need to touch the draftshield door; they minimize vibrations caused by manual operation
  • Built-in ionizer, included in Explorer automatic door models, generates bipolar ions continuously from positive and negative discharge electrodes and directs the ionized air onto the charged body to eliminate static electricity
  • Other advanced features include: Below minimum sample weight indicator, real time clock for GLP/GMP data collection, true type printing for SQC and pipette adjustment
  • Available models include: EX125D, EX125, EX225D, EX225D/AD, and EX225/AD
 
Specifications:
  • Capacity: 52g to 220g
  • Calibration: Standard AutoCal, AutoCal on Δ1.5° temperature change, 3 hours
  • Weighing Units: g, mg, kg, ct ,gn, oz, ozt, lb, dwt, N, mom, tical, msg, tola, baht, Hong Kong Tael, Singapore Tael, Taiwan Tael,
  • Custom Units 1, Custom Unit 2, Custom Unit 3
  • Applications: Weighing, Parts Counting, Percent Weighing, Checkweighing, Dynamic Weighing, Filling, Totalization, Formulation,
  • Differential Weighing, Peak Hold, Density Determination, Pipette Adjustment, Statistical Quality Control
  • Stabilization Time: 0.1mg: ≤3 sec., 0.01mg: 8 sec.
  • Sensitivity Temp. Drift: 0.50ppm/°C
  • Min-Weight (typical): 20mg, fine range (USP, u=0.10%, k=2)
  • Min-Weight (optimal); 9.0mg, fine range (USP, u=0.10%, k=2) SRP.41d
  • Display: 14.5cm (5.7 in.) (diagonal) Full-Color touch screen
  • Interface: Standard connectivity: 1 USB host, 1 USB device, 1 RS232; Optional connectivity: 2nd RS232, Ethernet
  • Working Temperature: 10°to 30°C (50° to 86°F)
  • Humidity: 85% RH, non-condensing
  • Storage Conditions: 10° to 60°C (-14° to +140°F) at 10% to 90% relative humidity, non-condensing
  • Power Supply: AC Adapter Input: 100 to 240 VAC 50/60Hz, 0.6A; AC Adapter Output: 12 VDC 1.5A
  • Pan Dia.: 80mm (3.1 in.)
  • Dimensions (D x W x H): 35 x 23 x 39.3cm (13.8 x 9 x 15.5 in.)

Certifications

Product Safety: CAN/CSA C22.2 61010-1, UL 61010-1, IEC 61010-1

Compliance

Electromagnetic Compatibility: FCC Part 15 (Class A), Industry Canada ICES-001 (Class A), IEC 61326-1, (Class B emissions, Industrial immunity)

Specifications

Specifications

3.1 in.
Semi-Micro Balance
Standard connectivity: 1 USB host, 1 USB device, 1
35cm
39.3cm
Without automatic door
0.1mg: ≤3 second, 0.01mg: ≤8 second
10°to 30°C
23cm
80mm
50g, 100g
Product Safety: CAN/CSA C22.2 61010-1, UL 61010-1,
14.5cm (5.7 in.) (diagonal) Full-Color touch scree
85% RH, non-condensing
Typical: 20mg, fine range (USP, u=0.10%, k=2); Opt
50° to 86°F
g, mg, kg, ct ,gn, oz, ozt, lb, dwt, N, mom, tical
AC Adapter Input: 100 to 240 VAC 50/60Hz, 0.6A, AC
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit