Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exploring with a Microscope Poster
Graphic overview of the workings of a microscope.
Specifications
Classification | Science |
---|---|
For Use With (Application) | Detailed illustrations of the microscope and its functional characteristics |
Height (English) | 35 in. |
Height (Metric) | 88.9cm |
Includes | Magnification, dark field v/s bright field microscopy and slide-making techniques as well as other techniques using a microscope |
Catalog Number | Mfr. No. | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Format | Price | Quantity & Availability | |||||
S32592L
![]() |
Neo/Sci Corporation
351006 |
Laminated poster |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Detailed illustrations of the microscope and its functional characteristics
- Explains magnification, microscopy and slide-making techniques as well as other techniques using a microscope
- Dimensions: 23W x 35 in.H (58.4 x 88.9cm)
- Laminated
Specifications
Science | |
35 in. | |
Magnification, dark field v/s bright field microscopy and slide-making techniques as well as other techniques using a microscope | |
Laminated | |
58.42cm |
Detailed illustrations of the microscope and its functional characteristics | |
88.9cm | |
Each | |
23 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title