Thermo Scientific THERMOSCI 10CF EP COMBO 230/50

Manufacturer: Thermo Scientific 10ECEETSV

Catalog No. 10ECEETSV

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Dimensions (L x W x H) Exterior 24 x 23.63 x 59.75 in. (60.96 x 60 x 151.77cm)
    Temperature Range (Metric) Ref: 1°C to 12°C Frz: -12°C to -20°C
    Min. Clearance 2 in. On Sides, 2 in. At Back, 2 in. On Top
    For Use With (Application) Indoor Cold Storage Of Materials In Class I, Division I Group C and D, Class I Zone 1 Group IIB Environments
    Typical Lifetime 10 Years
    Lighting Interior - none
    Temperature (Setpoint) Adjustable
    Display Temperature - none
    Current 1.0Amps/240Watts
    Model 10ECEETSV
    Type Explosion Proof Freezer/Refrigerator
    Warranty 13 Months Parts and Labor
    Refrigerant R134a, 100% CFC Free
    Electrical Requirements 230 V/50 Hz
    Color White
    Control Mechanical Dial Thermostat/Outside on Rear of Unit
    Capacity 10.1 Cubic Feet/286 Liters,10.1 cu. ft. / 286L
    Casters 2 Adjustable Feet In Front, 2 Fixed Pads In Rear
    Defrost Ref: Automatic Defrost; Frz: Manual Defrost
    Compressor Bottom Mounted
    Door Count 2(2 compartments)
    Door Style Hinged, Open Left to Right, Reversible
    Exterior Finish Enameled steel
    Interior Finish ABS Plastic
    Insulation Polyurethane Foam,Polyurethane Foam
    Plug Type None supplied
    Shelves 3 Adjustable Shelves, 1 Fixed Shelf, 1 Drawer, 4 Door Shelves
    Temperature Range (Refrigerator) 1° to 12°C
    Net Weight (English) 120 lb.
    Net Weight (Metric) 54.5kg
    Dimensions (D x W x H) Interior Ref: 18.25 x 19.75 x 38.25 in. (46.4 x 50.2 x 97.2cm)
    Frz: 11.25 x 18 x 18.25 in. (28.6 x 45.7 x 46.3cm)
    Voltage 240V
    Certifications/Compliance UL listed meets NFPA 45 and 70
    Capacity (Metric) 286L,286L
    Shipping Weight (English) 150 lb.
    Shipping Weight (Metric) 68kg
    Temperature Range (Freezer) -12° to -20°C
    Capacity (English) 10.1 cu. ft.,10.1 cu. ft.
    Depth (Metric) Exterior 77.5cm
    Height (Metric) Refrigerator 99cm
    Width (Metric) Exterior 59.7cm
    Width (Metric) Freezer 45.7cm
    Width (Metric) Refrigerator 49.5cm
    Chamber Material Enameled steel, White
    Doors 2 (2 compartments); Hinged, Open Left to Right, Reversible
    Depth (Metric) Refrigerator 45.7cm
    Height (English) Exterior 60 in.
    Height (Metric) Freezer 30.5cm
    Wattage 360w
    Depth (English) Refrigerator 18 in.
    Hertz 50Hz
    Amperage 1.5A,1.5A
    Height (Metric) Exterior 152.4cm
    Width (English) Exterior 23.5 in.
    Width (English) Refrigerator 19.5 in.
    Depth (English) Exterior 30.5 in.
    Depth (Metric) Freezer 41.3cm
    Height (English) Freezer 12 in.
    Width (English) Freezer 18 in.
    Depth (English) Freezer 16.25 in.
    Height (English) Refrigerator 39 in.

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit