Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Explosion-Proof Safe-T S10 Stirrer

Stir viscous solutions and suspensions with the Thermo Scientific™ Explosion-Proof Safe-T S10 Stirrer, designed with a large, ceramic top plate.

Manufacturer:  Thermo Scientific™ S108525

 View more versions of this product

Catalog No. 11-506-2Q


  Check Availability
Add to cart

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Stir viscous solutions and suspensions with the Thermo Scientific™ Explosion-Proof Safe-T S10 Stirrer, designed with a large, ceramic top plate.

Features:
  • Stirring speeds range from 60 to 1200rpm with precise, electronic control within ±3rpm
  • Used to stir oils with a viscosity of 1200cp at 400rpm (at 21.5°C)
  • Ceramic top plate surface of 10 x 10 in. (25.4 x 25.4cm) allows maximum sample capacity
  • Accommodates vessels with a capacity of 1.58 gal. (6L)
  • Sturdy construction to handle a maximum load of 25 lb. (11.3kg) on the top plate
  • Corrosion-resistant, stainless-steel case for easy cleaning and maintenance
  • Stirrer is designed for sparkless, hardwired connection; 18 in. (45.7cm) lead wire and conduit attachment are provided

Includes:

PTFE stirbar

Recommended for:

  • Organic reactions (stirring flammable Class I, Group C and D solvents)
  • Quality control, such as testing homogeneity or miscibility of oils, lacquers and polymers
Description & Specifications

Specifications

7.9 in.
12.8 in.
70w
28.3cm
120V
Electrical requirements: 120V 50/60Hz; 70w; 0.6A
30 lb.
Meets IEC1010 laboratory standards. UL listed. Safe for Class 1, Group C and D flammable gases or solvent vapors that can produce explosive or ignitable mixtures.
12.8 x 11.1 x 7.9 in. (32.4 x 28.3 x 20cm)
20cm
32.4cm
11.1 in.
60 to 1200RPM
0.6A
50/60Hz
13.6kg
120V 50/60Hz
Stirrers
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit