Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Extended Cuff Nitrile Gloves

Choose a glove with exceptional durability and added protection. The Fisherbrand™ Extended Cuff Nitrile Gloves are extra-thick, fully textured for a superior grip and are tested for use with chemotherapy drug exposure.

 View more versions of this product

Catalog No. 19-041-170A



Edge
Add to cart
This item is not returnable. View return policy

Description

Description

Choose a glove with exceptional durability and added protection. The Fisherbrand™ Extended Cuff Nitrile Exam Gloves are extra-thick, fully textured for a superior grip and are tested for use with chemotherapy drug exposure.

Extra-thick 6mil formulation provides exceptional durability and added protection.
  • Powder-free
  • Fully textured finish for a superior wet or dry grip
  • Ambidextrous and nonsterile with beaded cuff
  • Tested for use with chemotherapy drug exposure
  • Length: 12 in. (30.5cm)
  • Thickness: 6mil (palm), 7mil (finger), 4.5mil (cuff)
  • Teal
Specifications

Specifications

Teal
Small
12 in.
ASTM D6319, FDA 21 CFR 177-2600, 10993-1 2003, FDA 510(k), Tested for use with chemotherapy drugs
6 mil
Nitrile
Powder Free
30.5 cm
Yes
0.15 mm
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit