Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Extended Cuff Nitrile Gloves

Catalog Number 19041170B
Click to view available options
Size:
Medium
This item is not returnable. View return policy
This item is not returnable. View return policy

Choose a glove with exceptional durability and added protection. The Fisherbrand™ Extended Cuff Nitrile Gloves are extra-thick, fully textured for a superior grip and are tested for use with chemotherapy drug exposure.

  • Powder free
  • Fully textured finish for a superior wet or dry grip
  • Ambidextrous and non-sterile with beaded cuff
  • Tested for use with chemotherapy drug exposure
  • Length: 12 in. (30.5 cm)
  • Palm Thickness: 6 mil (0.15 mm)
  • Finger Thickness: 7 mil (0.18 mm)
  • Teal
Certifications/Compliance ASTM D6319, FDA 21 CFR 177-2600, 10993-1 2003, FDA 510(k), Tested for use with chemotherapy drugs
AQL 1.5
Color Teal
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7 mil
Finger Thickness (Metric) 0.18 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Size Medium
Sterility Non-sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit