Learn More
Air Impurities Removal Systems Extract-ALL™ Filters for Portable Fume Extraction System

Filters for Extract-ALL Portable Fume Extraction Systems
Supplier: Air Impurities Removal Systems F9871

Description
For use with Extract-ALL Portable Fume Extraction Systems
Specifications
6 in. | |
Filter | |
Primary Rigid Cell Filter | |
Ductless clean air station | |
12 in. | |
Synthetic Fiber | |
5 lb. | |
12 in. |
15.24 cm | |
12 x 12 in. (30.48 x 30.48 cm) | |
95% | |
Captures smoke and dust | |
30.48 cm | |
30.48 cm | |
2.26 kg |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.