Extract-ALL™ Portable Fume Extraction System: Replacement Filters

Replacement filters for Extract-ALL Portable Fume Extraction Systems

Manufacturer: Air Impurities Removal Systems, IncSupplier Diversity Partner RF9871

 View more versions of this product

Catalog No. 19-097-443

  Check Availability
Add to Cart

    Specifications

    Product Type Replacement Filter
    Width (Metric) 30.48cm
    Width (English) 12 in.
    Filter Type Prefilter
    For Use With (Equipment) 19-097-416 Portable Fume Extraction System
    Material 2-ply Polyester
    Length (English) 12 in.
    For Use With (Application) Protects main filter
    Weight (English) 3 lb.
    Efficiency 30 to 35%
    Weight (Metric) 1.36kg
    Length (Metric) 30.48cm
    Dimensions (L x W) 12 x 12 in. (30.48 x 30.48cm)
    Depth (English) 0.5 in.
    Depth (Metric) 1.27cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit