Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Staphylococcus aureus subsp. aureus derived from ATCC 6538P, EZ-CFU
EZ-CFU delivers 10-100 CFU per 0.1 ml inoculum, following a simple 1:10 dilution step, each microorganism suspension provides up to 90 tests. These handy kits allow for fast, reliable Growth Promotion Testing. Plus, EZ-CFU microorganisms are just three passages from the reference strains.
Supplier: Microbiologics™ 0827C
This item is not returnable.
View return policy
Description
- Biosafety Level: 2
- 20 pellets of a microorganism delivering less than 100 CFU per 0.1 mL and 10 vials [2.0 mL ea] of hydrating fluid.
- Following the dilution step, EZ-CFU™ provides over 90 inocula using the same suspension.
Specifications
ATCC 6538P | |
2°C to 8°C | |
United States | |
Growth Promotion Testing | |
20 pellets |
2 | |
EZ-CFU | |
EZ-CFU | |
Plastic Box |
Safety and Handling
ShelfLife : 8 Months (Minimum)
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction