EZe-Band™ Latex-Free Elastic Bandage

Reusable, self-closing wrap provides orthopedic-grade compression and support

Manufacturer: Moore Medical Corp 63369

 View more versions of this product

Catalog No. 19-898-300

  Check Availability
Add to Cart

    Specifications

    Width (English) 3 in.
    Width (Metric) 7.6cm
    Latex Free Yes
    For Use With (Application) For non-slip compression
    Material Elastic
    Sterile No
    Product Type EZe-Band™ Bandage
    Length (English) 5 yd.
    Dimensions (L x W) 5 yd. x 3 in. (4.6m x 7.6cm)
    Length (Metric) 4.6m
    Adhesive Self adhesive
    Closure Type Double self

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit