Learn More
Thermo Scientific F1-ClipTip Variable Volume Single Channel Pipettes: PROMO
Streamline daily pipetting with innovative Thermo Scientific ClipTip interlocking technology, which ensures a complete seal with minimal tip attachment.
Manufacturer: Thermo Scientific P4641170
Description
Innovative ClipTip interlocking tip interface technologyTips are attached and ejected with a light touch eliminates the frustration of banging tips on the pipette
Ergonomic design
Remarkably lightweight
Adjustable comfort
Super blow-out
Soft-touch tip ejection
Volume Lock Adjustment
Industry-leading lifetime warranty
Ordering Information:
Available in 50µL models and below
Compatible with:
Thermo Scientific ClipTip pipette tips.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
1 to 2.5% | |
20 | |
0.02μL | |
Pink | |
1 |
The F1-ClipTip pipetting system is CE-marked in accordance with IVD Directive in Europe. Manufactured according to ISO 9001, ISO 14001 and ISO 13485. | |
F1-ClipTip 20 | |
0.5 to 2% | |
F1-ClipTip™ | |
1 to 10 μL |
Promotions
-
Thermo Scientific
Upgrade and Save on F1-ClipTip Manual Pipettes
Upgrade any pipette to a Thermo Scientific F1-ClipTip Manual Pipette and receive $129 off the price of a single channel pipette or $212 off the price of a multichannel one.: 12-31-2019
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.