Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ F2 OIML Class Standard Weight (F2 PL E)
Click to view available options
Weight (Metric):
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 kg
20 kg
Shape:
Knob with Adjusting Cavity
Sheet
Description
- Without calibration certificate
- For Standard Environments: Affordable quality weights for regular routine testing without the need for traceability
- Weight with knob design have an adjusting cavity, which simplifies weight adjustment without the need for specialized equipment

Specifications
Specifications
Product Type | Test Weight |
Material | Stainless Steel |
Case Material | Plastic |
Weight (Metric) | 1 mg |
Density | 7950 (± 140) kg/m3 |
Shape | Sheet |
Includes | Without certificate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction