Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair Chrome - Desk Height with Medium Back, Seat Tilt, and Casters in Fabric
SDPSCI_ED

Fisherbrand™ Fabric Task Chairs in Chrome with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, larger back, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

 View more versions of this product

Catalog No. S36641

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product


Description

Description

  • Medium Back
  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic Seat height adjustment
  • Locking back tilt
  • Locking seat tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric
Specifications

Specifications

General Seating Chair
Yes (Pneumatic)
Blue
Yes
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Yes
25 in.
Yes
No
Polyurethane foam, Olefin
136 kg
20 in.
18 in.
Standard
19 to 24 in.
Polished Cast Aluminum
No
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
19 in.
33 lb.
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
2.5 in.
Desk Height
300 lb.
Product Suggestions

Product Suggestions

Safety and Handling

Safety and Handling

WARNING: Cancer - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit