Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric Chair Chrome - Desk Height with Seat Tilt and Casters in Fabric
Fisherbrand™ Fabric Task Chairs in Chrome are height adjustable for 31 in. work surface and feature ergonomic adjustments and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.
Description
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic seat height adjustment
- Locking back tilt
- Locking seat tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Heavy-duty fabric.
Specifications
General Seating Chair | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
300 lb. | |
136 kg | |
Yes (Pneumatic) | |
Standard | |
19 to 24 in. | |
Yes | |
19 in. | |
2.5 in. | |
32 lb. |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
18 in. | |
25 in. | |
Desk Height | |
Yes | |
Burgundy | |
Polished Cast Aluminum | |
No | |
No | |
Polyurethane foam, Olefin | |
Yes |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction