Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair Chrome - High Bench Height with Seat Tilt, Chrome Foot Ring, and Stationary Glides in Fabric
SCI_ED

Fisherbrand™ Fabric Task Chairs in Chrome are height adjustable for 31 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, and stationary glides. Heavy-duty olefin fabric in a variety of colors will suit any work space.

 View more versions of this product

Catalog No. S36745


Add to cart

Description

Description

  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Heavy-duty fabric.
Specifications

Specifications

Standard
Gray
Black-non-marring bell glides (suitable for both hard and carpeted floors)
20 in.
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
High Bench Height
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
No
No
26.25 to 36 in.
Polished Cast Aluminum
136 kg
Yes (Pneumatic)
18 in.
Yes
Round tube chrome foot ring with internal lock
Polyurethane foam, Olefin
2.5 in.
37 lb.
25 in.
Yes
Yes
300 lb.
General Seating Chair
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit