Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric Chair - Desk Height with Medium Back, Adjustable Arms, and Casters in Fabric
Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, larger back, adjustable arms, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.
$483.00 - $499.00
Specifications
Adjustable | Yes (Pneumatic) |
---|---|
Adjustable (Height) | 18 to 23 in. |
Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Back Style | Standard |
Base Material | Nylon Reinforced Fiberglass |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
14-400-166
|
Blue |
Each for $483.00
|
|
||||||
14-400-165
|
Black |
Each for $499.00
|
|
||||||
14-400-167
|
Burgundy |
Each for $483.00
|
|
||||||
14-400-168
|
Gray |
Each for $483.00
|
|
||||||
14-400-169
|
Navy |
Each for $483.00
|
|
||||||
Description
- Medium Back
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic Seat height adjustment
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Heavy-duty fabric
Specifications
Yes (Pneumatic) | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Nylon Reinforced Fiberglass | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Polyurethane foam, Olefin | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
19 in. | |
Yes | |
No | |
General Seating Chair |
18 to 23 in. | |
Standard | |
18 in. | |
Desk Height | |
2.5 in. | |
42 lb. | |
25 in. | |
Yes | |
No |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title