Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair - High Bench Height with Medium Back, Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Fabric
SDPSCI_ED

Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, arms, chrome adjustable foot ring, and stationary glides. Heavy-duty olefin fabric in a variety of colors will suit any work space.

 View more versions of this product

Catalog No. S37008

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product


Description

Description

  • Medium Back
  • Adjustable from 25-34.5 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Heavy-duty fabric
Specifications

Specifications

General Seating Chair
20 in.
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
High Bench Height
Polyurethane foam, Olefin
Burgundy
Round tube chrome foot ring with internal lock
Yes
25 to 34.5 in.
No
2.5 in.
25 in.
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Black-non-marring bell glides (suitable for both hard and carpeted floors)
18 in.
300 lb.
Standard
136 kg
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Yes (Pneumatic)
Yes
Nylon Reinforced Fiberglass
Yes
19 in.
Yes
48 lb.
Product Suggestions

Product Suggestions

Safety and Handling

Safety and Handling

WARNING: Cancer - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit