Learn More
Fisherbrand Fabric ESD Chair, Desk Height
ESD protection - proper grounding, conductive and dissipative static control materials, in a comfortable, fabric chair
Description
- Fabric ESD chairs feature proper grounding, conductive, and dissipative static control materials and have been tested to meet ANSI/ESD-STM-12.1-2006
- Additional ergonomic benefits include a contoured waterfall cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
- Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
- Optional foot rings are available in 20-inch diameter chrome
- These medium bench height ESD chairs feature several customizable options, including your choice of ESD casters or glides on a polished cast aluminum base, and static-dissipating color configurations
- Each ergonomic ESD chair is backed by our 15-year warranty, lifetime on the pneumatic cylinder
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Tilt Seat | |
5-leg polished cast aluminum, 66.04cm (26 in.) | |
Black | |
45.72cm | |
No | |
11.5 in. | |
48.26 to 60.96cm | |
Polyurethane | |
Ergonomic 8° forward and 3° backward seat tilt locks in place | |
Desk Height | |
6.35cm | |
6.35cm | |
136.08kg | |
15.5 in. | |
19 in. | |
48.26cm | |
19 to 24 in. |
No arms | |
ANSI/ESD-STM-12.1-2006 | |
18 in. | |
Casters | |
Chrome | |
19 - 24 in. | |
29.21cm | |
ESD Chair | |
Fabric Upholstered Foam | |
2.5 in. | |
2.5 in. | |
Polyurethane foam cushioning covered with static-dissipating, heavy duty vinyl | |
ESD casters | |
300 lb. | |
39.37cm | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.