Learn More
Fisherbrand Fabric ESD Chair, High Bench Height
Fisherbrand ESD Fabric Chairs feature a chrome base, chrome foot ring and ESD dual-wheel casters in ESD Fabric.
Description
- Fabric ESD chairs feature proper grounding, conductive, and dissipative static control materials and have been tested to meet ANSI/ESD-STM-12.1-2006
- Additional ergonomic benefits include a contoured waterfall cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
- Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
- Optional foot rings are available in 20-inch diameter chrome
- These medium bench height ESD chairs feature several customizable options, including your choice of ESD casters or glides on a polished cast aluminum base, and static-dissipating color configurations
- Each ergonomic ESD chair is backed by our 15-year warranty, lifetime on the pneumatic cylinder
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Standard | |
No arms | |
300 lb. | |
136kg | |
Black | |
44.45cm | |
66.04cm | |
Stationary Glides | |
Yes | |
Polished Cast Aluminum | |
11.5 in. | |
29.21cm | |
18 in. | |
Pneumatic | |
136kg | |
Polished Cast Aluminum | |
1 | |
High | |
Chair | |
6.35cm | |
6.35cm | |
Olefin Fabric | |
2 in. | |
15.5 in. | |
19 in. | |
66.04cm | |
No | |
Yes | |
No |
Yes | |
Polished Cast Aluminum | |
300 lb. | |
ANSI/BIFMA | |
17.5 in. | |
26 in. | |
Chrome | |
50.8cm | |
20 in. | |
Chrome Base | |
0 to 6 in. | |
0 to 15.24cm | |
45.72cm | |
300 lb. | |
Fabric | |
High-Form Chair | |
Fabric Upholstered Foam | |
High Bench Height | |
2.5 in. | |
2.5 in. | |
Yes | |
5.08cm | |
15 year parts, lifetime on pneumatic lift | |
26 in. | |
39.37cm | |
48.26cm | |
Yes | |
No | |
26 to 35.5 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.