Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric ESD Chair, High Bench Height Available on GSA/VA Contract for Federal Government customers only.

Fisherbrand™ ESD Fabric Chairs feature a chrome base, chrome foot ring and ESD dual-wheel casters in  ESD Fabric.

 View more versions of this product

Catalog No. 14-400-254


Add to cart

Description

Description

  • Fabric ESD chairs feature proper grounding, conductive, and dissipative static control materials and have been tested to meet ANSI/ESD-STM-12.1-2006
  • Additional ergonomic benefits include a contoured waterfall cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • Optional foot rings are available in 20-inch diameter chrome
  • These medium bench height ESD chairs feature several customizable options, including your choice of ESD casters or glides on a polished cast aluminum base, and static-dissipating color configurations
  • Each ergonomic ESD chair is backed by our 15-year warranty, lifetime on the pneumatic cylinder
  • Chairs shipping to California or Massachusetts may be subject to state mandated fire treatment and may be subject to an up-charge
  • This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

    Specifications

    Specifications

    Standard
    Adjustable arms
    300 lb.
    136kg
    Black
    44.45cm
    66.04cm
    Casters
    Yes
    Polished Cast Aluminum
    11.5 in.
    29.21cm
    18 in.
    Pneumatic
    136kg
    Polished Cast Aluminum
    1
    High
    Chair
    6.35cm
    6.35cm
    Olefin Fabric
    2 in.
    15.5 in.
    19 in.
    66.04cm
    Yes
    Yes
    Yes
    Yes
    Polished Cast Aluminum
    300 lb.
    ANSI/BIFMA
    17.5 in.
    26 in.
    Chrome
    50.8cm
    20 in.
    Chrome Base
    0 to 6 in.
    0 to 15.24cm
    45.72cm
    300 lb.
    Fabric
    High-Form Chair
    Fabric Upholstered Foam
    High Bench Height
    2.5 in.
    2.5 in.
    Yes
    5.08cm
    15 year parts, lifetime on pneumatic lift
    26 in.
    39.37cm
    48.26cm
    Yes
    Yes
    26 to 35.5 in.
    Documents
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit