Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric ESD Chair - High Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and ESD Casters in ESD Fabric
Fabric ESD Chair with Medium Back is height for 42 in. work surfaces, features ergonomic adjustments and electro-static components such as fabric, self-braking casters, and arms. Chair with Medium Back is manufactured to ensure proper grounding for static sensitive applications.
$805.00
Specifications
Adjustable | Yes |
---|---|
Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Certifications/Compliance | ANSI/ESD-STM-12.1-2006 |
Footrest Size (English) | 20 in. |
Foot Type | ESD, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
14-000-465
|
Blue |
Each of 1 for $805.00
|
|
||||||
Description
- Medium Back
- Adjustable from 26.25 to 36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating fabric
- Meets ANSI/ESD STM12.1-2013
Specifications
Yes | |
ANSI/ESD-STM-12.1-2006 | |
ESD, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) | |
300 lb. | |
High Bench Height | |
47 lb. | |
Yes | |
Yes |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
20 in. | |
Round tube chrome foot ring with internal lock | |
136 kg | |
Polyurethane foam, heavy-duty ESD fabric | |
Yes | |
Yes | |
ESD Chair |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title