Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric ESD Chair - Medium Bench Height with Medium Back, Seat Tilt, Adjustable Arms, Chrome Foot Ring, and ESD Casters in ESD Fabric
Fabric ESD Chair with Medium Back is height adjustable for 36 in. work surfaces and features ergonomic adjustments and electro-static components such as fabric and self-braking casters. Manufactured to ensure proper grounding for static sensitive applications.
$807.00
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 21.5 to 29 in. |
Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Back Style | Standard |
Base Material | Polished Cast Aluminum |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
14-000-451
|
Blue |
Each of 1 for $807.00
|
|
||||||
Description
- Medium Back
- Adjustable from 21.5 to 29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating fabric
- Meets ANSI/ESD STM12.1-2013
Specifications
Yes | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Polished Cast Aluminum | |
ESD, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) | |
300 lb. | |
Polyurethane foam, heavy-duty ESD fabric | |
Yes | |
Yes |
21.5 to 29 in. | |
Standard | |
20 in. | |
Round tube chrome foot ring with internal lock | |
136 kg | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Yes | |
ESD Chair |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title