Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric ESD Chair - Medium Bench Height with Adjustable Arms and ESD Casters in ESD Fabric
Fisherbrand™ Fabric ESD Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, electro-static components such as fabric & self-braking casters, & adjustable arms. Chairs are manufactured to ensure proper grounding for static sensitive applications.
Description
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Electro-static dissipating components to ensure proper grounding
- Electro-static dissipating fabric
- Meets ANSI/ESD STM12.1-2013
Specifications
ESD Chair | |
Yes | |
42 lb. | |
N/A | |
Polyurethane foam, heavy-duty ESD fabric | |
Polished Cast Aluminum | |
ANSI/ESD-STM-12.1-2006 | |
21.5 to 29 in. | |
Standard |
No | |
No | |
Medium Bench Height | |
Yes | |
Blue | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) | |
Yes |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction