Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Task Chair with Standard Back Available on GSA/VA Contract for Federal Government customers only.

Contoured waterfall seat cushion and an adjustable back rest with lumbar support for enhanced extended-sitting comfort

 View more versions of this product

Catalog No. 14-400-190


Add to cart

Description

Description

  • Ergonomic fabric upholstered chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Additional ergonomic benefits include a contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Fabric chrome FisherBrand chairs are constructed of highly durable molded polyurethane foam cushioning covered with heavy duty olefin fabric available in five standard colors
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • These desk height FisherBrand chairs feature your choice of chrome-hooded casters or black glides on a polished cast aluminum base
  • Each ergonomic FisherBrand chair is backed by our 15-year warranty, lifetime on the pneumatic lift

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Standard
No arms
300 lb.
136kg
Black
45.72cm
63.5cm
Casters
Yes
Chrome Base
0 to 6 in.
0 to 15.24cm
45.72cm
300 lb.
Fabric
1
Olefin Fabric
Desk Height
6.35cm
6.35cm
Heavy-duty 100% Olefin
2 in.
45 lb.
20.41kg
44.5cm
No
Yes
No
Yes
Cast Aluminum
300 lb.
ANSI/BIFMA
18 in.
25 in.
Chrome
50.8cm
20 in.
12 in.
30.45cm
18 in.
Pneumatic
136kg
Low-Form Chair
No Tilt
Low
2.5 in.
2.5 in.
Yes
5.08cm
15 year parts, lifetime on pneumatic lift
17.5 in.
19 in.
48.26cm
Yes
Yes
19 to 24 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit