Falcon™ Disposable Aspirating Pipets Available on GSA/VA Contract for Federal Government customers only.

Manufactured from polystyrene as a safer alternative to glass Pasteur pipets. Corning™ Falcon™ Disposable Aspirating Pipets are ideal for tissue culture usage or any non-toxic solution that requires aliquoted or aspirating/dispensing in a sterile environment.

Manufacturer: Corning, Inc. 357501

 View more versions of this product

Catalog No. 13-675-10CC

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance Class I Medical
    Disposable Yes
    Length (English) 13.71 in.
    Style Aspirating
    Capacity (Metric) 5mL
    For Use With (Application) For tissue culture usage or any non-toxic solution that requires aliquot or aspirating, dispensing in a sterile environment
    Material Polystyrene
    Sterile Yes

     

    • Convenient for removing spent media from tissue culture vessels
    • No need to autoclave and repackage
    • Ungraduated, unplugged,
    • Sterile, nonpyrogenic
    • Individually wrapped in thermoformed paper/plastic wrap
    • Regulatory status: Class I Medical

     

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit