Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Falcon™ In Vitro Fertilization Plasticware
BIOPHARMA

Catalog No. 0877244
Click to view available options
Type:
17 x 11 mm Four-well Dish, 1 Piece Lid
17 x 11 mm Four-well Plate
50 x 9 mm Low-wall Dish
60 x 15 mm One-well Dish
60 x 15 mm Round Dish
Culture Area:
1.39 cm2
19 cm2
2.89 cm2
21.29 cm2
Surface Treatment:
Not TC-Treated
TC-Treated
Quantity:
1/pk, 100/cs
20/pk, 500/cs
4/pk, 100/cs

Falcon™ IVF plasticware for manipulation and observation of ova and embryos. Design features a sterile, flat, optically clear, single use device.

Note: The lids of the Falcon™ IVF Products are not certified nonembryotoxic.

  • Pre-tested plasticware for in vitro fertilization (IVF)
  • CE marked to the Medical Device Directive 93/42/EEC
  • Manufactured in accordance with FDA Quality System Regulation
  • US FDA-cleared Class II medical device
  • Nonembryotoxic, Nonpyrogenic, Noncytotoxic
  • Tissue culture (TC)-treated for a consistent hydrophilic surface
  • Low-wall dish is not TC-treated (not wettable) for optimal media droplet consistency
  • Sterilized by gamma irradiation (SAL 10-6)
  • Flat dish bottoms for distortion-free optics
  • Packaged in peel-open, medical-style packaging, Multi-unit bags have reseal tabs
TRUSTED_SUSTAINABILITY

Specifications

Culture Area 1.39 cm2
Material Polystyrene
Volume (Metric) Well 1.8 mL
Type 17 x 11 mm Four-well Plate
Quantity 1/pk, 100/cs
Surface Treatment TC-Treated
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.