Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Falcon PVC/Polyester Raincoat
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Two-piece
- With corduroy collar
- Yellow
Specifications
Size | Small |
Material | PVC, Polyester |
Color | Yellow |
Closure Type | Storm Flap Front |
Construction | Raincoat; 2-piece |
Collar Type | Corduroy |
Hood Type | Detachable |
No. of Pockets | 2 |
Size (English) Chest | 50 in. |
Size (Metric) Chest | 127 cm |
Show More |