Falcon™ Round-Bottom Polypropylene Tubes Available on GSA/VA Contract for Federal Government customers only.

Manufactured from polypropylene for excellent chemical and thermal resistance. Corning™ Falcon™Round-Bottom Polypropylene Tubes are tested to withstand 3000 x g centrifugation.

Manufacturer: Corning, Inc. 352002

 View more versions of this product

Catalog No. 14-959AA

  Check Availability
Add to Cart

    Specifications

    Color Clear
    Disposable Yes
    Closure No
    Length (Metric) 75mm
    RCF Rating 3000 x G
    Shape Round
    Sterile No
    Volume (Metric) 5mL
    Capacity (Metric) 5mL
    Closure Type Without
    Diameter (Metric) Outer 12mm
    Material Polypropylene
    Product Type Test Tube

    • All 17 x 100mm polypropylene tubes have printed graduations from 0.5 to 14mL in 0.5mL increments
    • Include solvent-resistant white writing patch Widely referenced in published laboratory procedures and protocols (e.g., Molecular Cloning, 2nd ed., T. Maniatis et al.)
    • Available with heavyweight, durable, dual-position snap cap for easy handling; with screw cap or without cap
    • All sizes supplied sterile; 12 x 75mm size without cap also available nonsterile Individual packages use medical-style packaging materials and allow aseptic access

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit