Falcon™ Round-Bottom Polypropylene Tubes Available on GSA/VA Contract for Federal Government customers only.

Manufactured from polypropylene for excellent chemical and thermal resistance. Corning™ Falcon™Round-Bottom Polypropylene Tubes are tested to withstand 3000 x g centrifugation.

Manufacturer: Corning, Inc.Supplier Diversity Partner 352018

 View more versions of this product

Catalog No. 14-959-12A

  Check Availability
Add to Cart

    Specifications

    Color Clear
    Disposable Yes
    Includes Writing patch
    Capacity (Metric) 14mL
    Closure Type Without
    Closure No
    Diameter (Metric) Outer 17mm
    Length (Metric) 100mm
    Material Polypropylene
    Product Type Test Tube
    RCF Rating 3000 x G
    Shape Round
    Sterile Yes
    Volume (Metric) 14mL

    • All 17 x 100mm polypropylene tubes have printed graduations from 0.5 to 14mL in 0.5mL increments
    • Include solvent-resistant white writing patch Widely referenced in published laboratory procedures and protocols (e.g., Molecular Cloning, 2nd ed., T. Maniatis et al.)
    • Available with heavyweight, durable, dual-position snap cap for easy handling; with screw cap or without cap
    • All sizes supplied sterile; 12 x 75mm size without cap also available nonsterile Individual packages use medical-style packaging materials and allow aseptic access

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit