Corning™ Falcon™ Round-Bottom Polystyrene Tubes Available on GSA/VA Contract for Federal Government customers only.

Constructed of optically clear polystyrene for easy viewing of sample. Corning™ Falcon™ Round-Bottom Polystyrene Tubes are widely used and referenced in laboratory protocols.

Manufacturer: Corning™ 352051

 View more versions of this product

Catalog No. 14-959-7

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 0.47 oz.
    Closure Material Polyethylene
    Color Clear
    Disposable Yes
    Includes Dual position snap cap
    Packaging Quantity Bag of 125, 1000/Cs.
    Capacity (Metric) 14mL
    Capacity 0.47 oz., 14.0mL
    Closure Type Snap
    Closure Yes
    Diameter (Metric) Outer 17mm
    Length (Metric) 100mm
    Material Polystyrene
    Product Type Test Tube
    RCF Rating 1400 x G
    Shape Round
    Sterile Yes
    Volume (Metric) 14mL

    • Individual packages use medical-style packaging materials and allow aseptic access Widely referenced in published laboratory procedures and protocols (e.g., Molecular Cloning, 2nd ed., T. Maniatis et al.)
    • Available with heavyweight, durable, dual-position snap cap for easy handling; with screw cap or without cap
    • All sizes supplied sterile; 12 x 75mm size without cap also available nonsterile

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit