Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Falcon™ Serological Pipets Available on GSA/VA Contract for Federal Government customers only.

Features exceptionally crisp, dark, easy-to-read printing with reverse and negative graduations. Corning™ Falcon™ Serological Pipets are individually wrapped in Advantage™ all-plastic thermoformed package.

Manufacturer:  Corning, Inc. 356535

 View more versions of this product

Catalog No. 13-675-51


  Check Availability
Add to cart

Specifications

Description

 

  • Gamma-irradiated, nonpyrogenic, made of clear polystyrene for optical clarity
  • Exclusive graduation alignment mark allows graduations to be brought into line of sight before complete removal of the wrapper
  • Inside surface discourages formation of meniscus, thereby reducing reading errors Total delivery accuracy of pipets, ±3%, with a 1.5% coefficient of variation
  • Negative graduations allow for extra capacity
  • Polyester fiber plug helps prevent overfill
  • Color coding on packaging and blow-out rings allows easy identification of size

 

Description & Specifications

Specifications

0.84 oz.
0.5mL
Purple
Individually wrapped
0.84 oz.
Standard
1.5%
Falcon™ Serological Pipet
0.84 oz., 25mL
25mL
Yes
11mL
25mL
0.5mL
200
Yes
Polystyrene
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit