Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Falcon™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate
Click to view available options
Product Type:
Cell Culture Plate
Microplate
Volume (Metric) Working:
1.5 to 2.2 mL
370 mL
Description
Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.
- Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
- Opaque walls prevent well-to-well cross-talk.
- Optically clear flat bottom permits direct microscopic viewing.
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Nonpyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
Specifications
Format | Standard |
Lid | With Lid |
Culture Area | 0.32 cm2 |
Array | 8 x 12 |
Packaging | 5/Pk., 50/Cs. |
Binding Type | TC-Treated |
Color | Clear |
Product Type | Cell Culture Plate |
Material | Polystyrene |
No. of Wells | 96 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction