Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Fat Diet, High Saturated Fat, Powder
Typically provides 4.39 kcal/gm.
Supplier: MP Biomedicals™ 0296024150
Description
Contains AIN-76 Mineral Mix and 20% coconut oil, hydrogenated.Specifications
Not Autoclavable | |
Yes | |
50 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction