Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Shelby™ FDP™ Tanned Cowhide Leather Gloves - Gauntlet Cuff

Click to view available options
Size:
Medium
Large
X-Large
Description
- Durable outer shells are made of either soft, koala-tanned cowhide leather or abrasion-resistant brushed pigskin
- Gloves feature Gore RT7100 glove barrier fabric laminated to SEF modacrylic fleece
- Lining is sewn to shell at fingertips and wrist to eliminate pullouts
- Seams are sealed with DuPont™ silicone sealant
- Gunn cut with wing thumb construction
- Welted thumb and fourchette seams
- Glove body extends 2 in. (5 cm) above wrist crease with shirred elastic at wrist
- 0.25 in. (6.3 mm) hanger loop for easy storage
Specifications
Certifications/Compliance | NFPA 1971, CE PPE, EN 659:1996, EN 388:1994 |
Color | Blue |
Material | Cowhide Leather |
Product Type | Structural Firefighting Gloves |
Size | X-Large |
Glove Cuff Style | Gauntlet |
Liner Material | Thermal |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title