Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo FE Standard Analytical Balance PROMO
Shop All METTLER TOLEDO Products
Click to view available options
Capacity:
220 g
Description
- External adjustment
- LCD hybrid touchscreen
- Intuitive onscreen guidance
- 9 built-in applications
- Statistical data analysis
- USB connection
- Metal base with PBT top housing
- Overload protection
Have a legacy METTLER TOLEDO ME balance? The FE balance is your new solution. See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- XPR-E Essential Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- FE Standard Analytical Balances
- LA Standard Analytical Balances
Specifications
Specifications
| Calibration | External |
| Capacity | 220 g |
| Display Type | Color Touchscreen |
| Readability | 0.1 mg |
| Min. Sample Weight | 0.16 g |
| Model | FE204E |
| Stabilization Time | 2 sec. |
| Type | Analytical Balance |
| Dimensions (D x W x H) | 35.4 x 20.9 x 35.4 cm |
| Width (Metric) Pan | 9.0 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction